SKU:
BCH2807750P
MPN:
2609390576
£12.49
Ex VAT
£14.99
Inc VAT
2 Variations Available
Product Details
Product Specification
The SDS plus Pointed Chisel provides standard chiselling for various renovation and restoration jobs. Equipped with a pointed tip for precision, this chisel is intended for completing adjustment work to destroy or remove walls, restore joints and clear reinforcements for use in concrete and brick. It is compatible with an SDS-plus chisel attachment or it can be used directly in SDS plus hammers with a rotation stop.
Attribute | Value |
---|---|
Brand | Bosch |
Chisel Cutting Edge | 3mm |
Chisel Type | Point Chisel |
EAN | 3165140370936 |
ECLASS Code | 21049104 |
Item | Power Tool Chisels |
MFR Part No. | 2 609 390 576 |
Overall Length | 250mm |
Overall Width | 3mm |
Pack Quantity | 1 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112800 |