£21.42
Ex VAT
£25.70
Inc VAT
Product Details
Product Specification
The SDS plus Tile Chisel delivers a clean and fast removal of wall and floor tiles. Its self-sharpening flat design and angled cutting edge provide excellent positioning for work in small joints and for easily gaining access to the area underneath the tiles for efficient removal without breakage. It is compatible with an SDS-plus chisel attachment or it can be used directly in SDS plus hammers with a rotation stop.
SDS plus Tile Chisel has an angled cutting edge and self-sharpening design that offers a long life with a 30%-higher material removal rate than standard chisels.
Attribute | Value |
---|---|
Brand | Bosch |
Chisel Cutting Edge | 40mm |
Chisel Type | Tile Chisel |
EAN | 3165140328012 |
ECLASS Code | 21049104 |
MFR Part No. | 2 608 690 091 |
Overall Length | 260mm |
Overall Width | 40mm |
Pack Quantity | 1 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112800 |