£15.99
Ex VAT
£19.19
Inc VAT
2 Variations Available
Product Details
Product Specification
The SDS max Pointed Chisel delivers standard chiselling for various demolition applications. Its pointed tip makes precise adjustment work in concrete possible. The chisel is intended for use in concrete and brick, including mortising, demolition and adjustment work, in addition to restoring joints and clearing reinforcements. It is compatible with SDS max shank systems.
Attribute | Value |
---|---|
Brand | Bosch |
Chisel Cutting Edge | 3mm |
Chisel Type | Point Chisel |
EAN | 3165140506458 |
ECLASS Code | 21049104 |
MFR Part No. | 2 608 690 142 |
Overall Length | 400mm |
Overall Width | 3mm |
Pack Quantity | 1 |
Shank Type | SDS-Max |
UNSPSC Code | 27112800 |