£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
The SDS max RTec Speed Pointed Chisel is ideal for precision jobs in concrete without any work interruptions and with less jamming than standard pointed chisels. The self-sharpening twisted tip provides a wider material removal footprint, which allows for smooth work. The chisel is intended for use in concrete and brick on applications such as mortising, demolition and adjustment work, in addition to restoring joints and clearing reinforcements. It is compatible with SDS max shank systems.
The patented RTec element delivers a higher material removal rate than standard pointed chisels.
Attribute | Value |
---|---|
Brand | Bosch |
Chisel Type | Spade Chisel |
EAN | 3165140533621 |
ECLASS Code | 21049104 |
MFR Part No. | 2 608 690 167 |
Overall Length | 400mm |
Pack Quantity | 1 |
Shank Type | SDS-Max |
UNSPSC Code | 27112800 |