£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Chisel set suitable for air hammers.
Features
-Suitable for use with PCL and other branded air hammers
-Chrome molybdenum forged for longer life
-Supplied in a tool roll
-Chisel shank size 401" Parker Taper
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875190525 |
ECLASS Code | 21049104 |
MFR Part No. | APT20 |
Overall Length | 80mm |
Overall Width | 205mm |
Pack Quantity | 5 |
Shank Type | Parker Taper |
UNSPSC Code | 27112800 |