SKU:
MAK2808353Z
MPN:
D-08735
£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Application: Concrete, demolition, render, tiles, bathrooms
• Diameter: 40 mm
• Overall Length: 250 mm
• Shank: SDS-PLUS
• Working Length: 190 mm
• Pack Quantity: 1
Attribute | Value |
---|---|
Brand | Makita |
Chisel Cutting Edge | 40mm |
Chisel Type | Scaling Chisel |
ECLASS Code | 21049104 |
Item | Power Tool Chisels |
MFR Part No. | D-08735 |
Overall Length | 250mm |
Overall Width | 40mm |
Pack Quantity | 1 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112800 |