£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
For light chipping, gouging and chiselling of tile, mortar, glazing compounds and other masonry products.
Attribute | Value |
---|---|
Brand | DeWalt |
Chisel Cutting Edge | 22mm |
Chisel Type | Chasing Gouge |
EAN | 5011402371457 |
ECLASS Code | 21049104 |
MFR Part No. | DT6804-QZ |
Overall Length | 250mm |
Overall Width | 22mm |
Pack Quantity | 1 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112800 |