£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
This high performing, durable smoothing hammer is compatible with most brands of portable air chisels including CP, Desoutter, Kobe, Toku and YK.
Features and Benefits
• Compatible with most air chisels
• Durable design to shape and smooth solid materials
• Tough SCM441 construction
Typical Applications
• Smoothing hammers are ideal for shaping and smoothing metal sheet and wire
Attribute | Value |
---|---|
Brand | Kobe |
Chisel Type | Smoothing |
EAN | 5036140481916 |
ECLASS Code | 21049104 |
Item | Smoothing Hammer |
MFR Part No. | YM38A |
Overall Length | 100mm |
Overall Width | 25mm |
Shank Type | Straight |
UNSPSC Code | 27112800 |