£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Product Documents
This high performing, durable straight punch is compatible with most brands of portable air chisels including CP, Desoutter, Kobe, Toku and YK.
Features and Benefits
• Compatible with most air chisels
• Durable design to punch into materials
• Tough SCM445 construction
Typical Applications
• Ideal for use on hard materials when an accurate, strong punch is needed at a certain diameter, which is 12mm on this product
Attribute | Value |
---|---|
Brand | Kobe |
Chisel Type | Straight Punch |
EAN | 5036140481954 |
ECLASS Code | 21049104 |
Item | Straight Punch |
MFR Part No. | YM31A |
Overall Length | 165mm |
Shank Type | Straight |
UNSPSC Code | 27112800 |