SKU:
KEN2891480K
MPN:
2891480K
£13.49
Ex VAT
£16.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
For Bosch: USH27, USH28, 11304, 11308, 12314
29mm Hex Shank with Single Flat
Attribute | Value |
---|---|
Brand | Kennedy |
Chisel Cutting Edge | 25mm |
Chisel Type | Flat Chisel |
EAN | 5036140104655 |
ECLASS Code | 21049104 |
Item | Power Tool Chisels |
MFR Part No. | P237A38K0450 |
Overall Length | 455mm |
Overall Width | 25mm |
Pack Quantity | 1 |
Shank Type | Hex |
UNSPSC Code | 27112800 |