£50.49
Ex VAT
£60.59
Inc VAT
Product Details
Product Specification
A DeWalt SDS Max Chisel Set of high quality SDS Max chisels produced from toughened steel with microprocessor controlled heat treatment for a long life.
• They are suitable for all SDS-Max drills with Rotational-stop.
• Flat Chisels: 25 x 270mm and 25 x 400mm.
• Point Chisels: 300mm and 400mm.
Attribute | Value |
---|---|
Brand | DeWalt |
Chisel Cutting Edge | 25 3mm |
Chisel Type | Chisel Sets |
Contents | 25x270mm Flat Chisel 25x400 Flat Chisel 300mm Point Chisel 400mm Point Chisel |
EAN | 5035048061374 |
ECLASS Code | 21049104 |
Item | Power Tool Chisel Sets |
MFR Part No. | SDSMAXSET-QZ |
Overall Length | 270 300 400mm |
Overall Width | 25mm |
Pack Quantity | 4 |
Shank Type | SDS-Max |
UNSPSC Code | 27112800 |