£71.99
Ex VAT
£86.39
Inc VAT
Product Details
Product Specification
SDS Max 5 Piece Chisel Set. Made for heavy duty chiselling, channelling and demolition tasks in stone (medium hardness), concrete, floor and wall tiles, general masonry and mortar
Specially toughened steel and micro processor controlled heat treatment to ensure consistently tough bits with a long life.
Attribute | Value |
---|---|
Brand | DeWalt |
Contents | DT6820: Pointed, 280mm length DT6821: Pointed, 400mm length. DT6822: Flat 280 x 25mm DT6823: Flat 400 x 25mm. DT6824: Flat 360 x 50mm. |
EAN | 5035048061381 |
ECLASS Code | 21049104 |
MFR Part No. | SDSMAXSET2-QZ |
Pack Quantity | 5 |
Shank Type | SDS-Max |
UNSPSC Code | 27112800 |