noscriptKarnasch 6,34 X 77mm EJECTOR PINS (PK-2) 201261 | Cromwell Tools

Karnasch

6,34 X 77mm EJECTOR PINS (PK-2)

SKU:

KAH2884938R

MPN:

201261

£9.19

Ex VAT

£11.03

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Introducing the Karnasch Ejector Pin, a precision tool designed for efficient and reliable performance. This pack includes two ejector pins, each measuring 6.34mm in diameter and 77mm in length. Crafted with precision and quality in mind, these ejector pins are ideal for various industrial applications. Whether you're working in manufacturing, machining, or other precision industries, the Karnasch Ejector Pin ensures durability and accuracy. Elevate your tool kit with this pack of two high-quality ejector pins, providing the reliability and performance synonymous with the Karnasch brand.


    Features and Benefits
    • Comes in a pack of 2


    Product Specification
    Attribute
    Value

    Brand

    Karnasch

    Contents

    Ejector pin 6.34mm x 77mm - Pack of 2

    EAN

    4046781011077

    ECLASS Code

    21040220

    Includes

    Ejector pin 6.34mm x 77mm - Pack of 2

    Item

    Ejector Pins

    MFR Part No.

    201261

    Model Number

    201261

    Number of Tools

    2

    UNSPSC Code

    27112700