SKU:
DEW2720380T
MPN:
DCK2062M2T-GB
£255.00
Ex VAT
£306.00
Inc VAT
Product Details
Product Specification
The DeWalt® 18V Brushless Compact Twin Pack includes a lightweight hammer drill and impact driver, designed for efficiency in construction, DIY, and industrial applications. Featuring a brushless motor, these tools deliver powerful performance while remaining cool during extended use. The pack comes with two interchangeable 4Ah Li-Ion battery packs for reduced downtime, a multi-voltage charger for convenience, and a TSTAK II Kit Box for easy storage and portability. This kit ensures you have the flexibility and efficiency needed to tackle a variety of tasks with ease.
Features and Benefits
• Lightweight yet robust construction for tools that are comfortable to handle
• Efficient brushless motor for enhanced performance, resulting in extended operating periods
• Two removable battery packs that reduce idle time
• Includes a quick-charge multi-voltage charger for efficient power replenishment
• TSTAK II Kit Box for easy storage and mobility of tools
Contents
• DCD709 brushless compact hammer drill driver
• DCF809 brushless compact impact driver
• 2x 4Ah Li-Ion battery packs
• 1x multi-voltage charger
• TSTAK II Kit Box
Attribute | Value |
---|---|
Battery Capacity | 4.0Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Contents | 2 x 4Ah Li-Ion Battery Packs DCD709 Brushless Compact Hammer Drill Driver DCF809 Brushless Compact Impact Driver Multi-voltage charger TSTAK II Kit Box |
EAN | 5035048723685 |
ECLASS Code | 21040220 |
Includes | Compact Hammer Drill Driver Compact Impact Driver |
Item | Twin Pack |
MFR Part No. | DCK2062M2T-GB |
Model Number | DCD709 DCF809 |
Number of Batteries Supplied | 2 |
Number of Tools | 2 |
Power Source | Battery |
UNSPSC Code | 27112700 |
Voltage | 18V |