£297.00
Ex VAT
£356.40
Inc VAT
Product Details
Product Specification
The DCD796 Combi Hammer Drill and DCF887 Impact Driver are essential tools for any professional or DIY enthusiast. The DCD796 features an efficient 18V XR Li-Ion brushless motor, a two-speed all-metal transmission, and a 15-position adjustable torque control, making it versatile for various materials and compact for use in tight spaces. Its ergonomic design enhances comfort, while the Li-Ion battery ensures quick insertion and removal. Meanwhile, the DCF887 boasts a powerful brushless motor delivering up to 205Nm of torque, three motor speeds, and a PrecisionDrive mode for careful screwdriving. Both tools feature LED lights for visibility and are compatible with all DEWALT 18V XR battery packs, promoting efficiency in any project.
Features and Benefits
• Advanced Brushless Technology delivers superior efficiency and extends the lifespan of both tools
• Dual-Speed All-Metal Gearbox enhances runtime and adaptability for diverse tasks
• Adjustable 15-Position Torque Setting guarantees reliable screw driving into different materials
• Lightweight and Compact Build allows for effortless use in tight areas
• Comfort-Enhancing Rubber Grip promotes better handling during extended work sessions
• Battery Life Indicator on the Li-Ion pack simplifies battery level checks
• Controlled Screwdriving Feature in the impact driver minimises the risk of fastener and material damage
• Integrated LED Light improves visibility, facilitating work in dimly lit environments
DCD796 Combi Hammer Drill:
Max torque (hard): 70Nm
Max torque (soft): 27Nm
Power output: 460W
No load speed: 0 - 550/2,000rpm
Beats per minute: 0 - 9,350/3,4000bpm
Chuck capacity: 1.5 - 13mm
Capacities: wood 40mm, steel 13mm, masonry 13mm
Weight: 1.8kg
Length: 190mm
Height: 203mm
Width: 67mm
DCF887 Impact Driver:
Max torque: 205Nm
Power output: 400W
No load speed: 0 - 1,000, 0 - 2,800, 0 - 3,250rpm
Impacts per minute: 0 - 3,800ipm
Bit Holder: 6.35mm (1/4")
Weight: 0.94kg
Length: 134mm
Height: 195mm
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
Contents | DCB115-Gb XR Charger DCB184-XJ 5.0 Ah Slide-on Batteries DCD796 - Combi Hammer Drill DCF887 - Impact Driver Kitbox |
EAN | 5035048488645 |
ECLASS Code | 21040220 |
Item | Cordless Tool Kit |
Model Number | DCK266P2-GB |
Number of Batteries Supplied | 2 |
Power Source | Battery |
UNSPSC Code | 27112700 |