noscriptG23ST/G12STX Angle Grinder Twin Pack | Cromwell Tools

Hikoki

G23ST/G12STX Angle Grinder Twin Pack

2 Variations

G23ST: 230mm Angle Grinder

- Wheel Diameter: 230mm
- Hole Diameter: 22.23mm
- Power Input: 2,000W
- No Load Speed: 6,600/min
- Overall Length: 469mm
- Weight: 5.1kg
- Includes: Side Handle, Wrench

G12STX: 115mm Angle Grinder

- Wheel Diameter: 115mm
- Hole Diameter: 22.23mm
- Power Input: 600W
- No Load Speed: 11,500/min 230V / 12,000/min 110V
- Overall Length: 254mm
- Weight: 1.8kg
- Includes: Side Handle, Wrench