SKU:
HIK2743042H
MPN:
G23ST/G12STX CDJ1Z
£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
G23ST: 230mm Angle Grinder
G12STX/CD: 115mm Angle Grinder Kit
Attribute | Value |
---|---|
Brand | Hikoki |
Contents | G23ST Grinder, G12STX CDJ1Z Grinder, Case, Diamond Blade |
EAN | 5017658065034 |
ECLASS Code | 21040220 |
Includes | Case Diamond Wheel Side Handle Wrench |
Item | Corded Tool Kit |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | G23ST/G12STX CDJ1Z |
Model Number | G12STX CDJ1Z G23ST |
Number of Tools | 2 |
Power Source | Electric |
UNSPSC Code | 27112700 |
Voltage | 240V |