noscriptBosch GDS18V-1000 Impact Wrench, (Body Only, L-Boxx) BiTurbo, Brushless, H.Torque 06019J8301 | Cromwell Tools

Bosch

GDS18V-1000 Impact Wrench, (Body Only, L-Boxx) BiTurbo, Brushless, H.Torque

SKU:

BCH2662721W

MPN:

06019J8301

£327.00

Ex VAT

£392.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Bosch GDS 18V Professional 1/2" impact wrench, powered by BITURBO Brushless technology, offers cordless freedom combined with exceptional power. Its high-performing brushless motor, optimized for ProCORE18V batteries, ensures outstanding performance. With a maximum tightening torque of 1,000/1050 Nm and a breakaway torque of up to 1,600 Nm, the new impact mechanism is tailored for heavy-duty tasks. The wrench provides three settings for precise control over speed/torque, enhancing versatility. It is compatible with all Bosch Professional 18V batteries and chargers, including the ProCORE18V system for maximum power (≥ 5.5 Ah), and it is also compatible with AMPShare, the multi-brand battery alliance.


    Features and Benefits
    • High power and cordless due to the ProCORE18V batteries and brushless motor
    • Excellent performance for heavy duties with a tightening torque of 1,000/1050 Nm and a breakaway torque of up to 1,600 Nm
    • Controllable power due to 3-speed/torque settings


    Typical Applications
    • Ideal for a range of metal applications, including machine screws from M10 to M24, such as structural steel construction, metal assembly, pipe fitting, and truck maintenance, as well as wood construction


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bosch

    Brushed or Brushless

    Brushless

    Drive Size

    1/2in.

    ECLASS Code

    21052003

    Includes

    L-BOXX

    Item

    Cordless Impact Wrench

    Length

    292mm

    Max. Torque Rating

    1000Nm

    MFR Part No.

    06019J8301

    Model Number

    GDS18V

    No Load Speed

    0 - 1,750rpm

    Noise / Vibration Information

    13.5 m/s²

    Number of Batteries Supplied

    0

    Power Source

    Battery

    Torque Range

    0-1000Nm

    UNSPSC Code

    27112713

    Voltage

    18V

    Weight

    2.9kg