Bosch

GSB 12V -15 Combi + GDR 12V-105 Drill and Impact Driver Kit in L-Boxx, Twin Pack with 2x 2.0ah Batteries and Charger supplied in L-box

SKU:

BCH2667270N

MPN:

06019B697F

£205.83

Ex VAT

£247.00

Inc VAT

OUT OF STOCK

    Product Details

    The GSB 12V-15 + GDR 12V-105 Twin pack, offer optimum convenience for everyday drilling/driving needs. Both tools also offer the convenience of being extremely compact to handle those inconvenient jobs in tight spaces or for overhead work with optimum control.


    Specifications:
    GSB 12V-15 Combi Drill:
    Torque: 13/30Nm
    No load speed: 0-380 / 0-1,300rpm
    Chuck capacity: 1-10mm
    Drill spindle thread: 1/2"
    Max. drilling capacities (wood/steel): 19/10mm
    Max. screw dia.:7mm


    GDR 12V-105 Impact Driver
    No load speed: 0-2,600rpm
    Max. torque: 105Nm
    Impact rate: 0-3,100bpm
    Toolholder: 1/4inch internal hexagon
    Screw diameter: M4-M12
    Forward/reverse operation


    All Bosch Professional 12V tools are 100% compatible with all current (10.8V) Bosch Professional power tools, batteries and chargers. Thus all 10.8V and 12V tools can be further used within the same voltage class system.


    Product Specification
    Attribute
    Value

    Battery Capacity

    2.0Ah

    Battery Type

    Lithium-ion

    Brand

    Bosch

    Contents

    2 x 2.0Ah Li-ion 12V Battery Pack AL 1130 CV - Li-Ion Quick Charger Belt Holster GDR 12V-105 Impact Driver GSB 12V -15 Combi Drill L-Boxx Carry Case

    EAN

    3165140734424

    ECLASS Code

    21040220

    Item

    Cordless Tool Kit

    MFR Part No.

    06019B697F

    Model Number

    GDR 12V-110

    Number of Batteries Supplied

    2

    Power Source

    Battery

    UNSPSC Code

    27112700