SKU:
MAK2755992M
MPN:
DLX2005
£467.00
Ex VAT
£560.40
Inc VAT
Product Details
Product Specification
DLX2005M - 18V LXT
Kit contents:
DHP458Z Cordless combi drill.
DTD146Z ¼" Impact driver.
2x BL1840 18.0V 4.0Ah Lithium-ion batteries.
DC18RC 14.4 - 18V battery charger.
Carry case.
Attribute | Value |
---|---|
Battery Capacity | 3.0Ah |
Battery Type | Lithium-ion |
Brand | Makita |
ECLASS Code | 21040220 |
Item | Cordless Tool Kit |
Number of Batteries Supplied | 2 |
Number of Tools | 2 |
Power Source | Battery |
UNSPSC Code | 27112700 |
Voltage | 18V |