£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
Product Documents
The Makita LCT204W is another great kit from Makita sure to be a popular all rounder in great looking Makita "White & Black". Featuring the best selling TD090D impact driver, the DF330D Drill/Driver, 2x 10.8V 1.3Ah battery packs, charger and stylish aluminium carry case.
• Conveniently located push button for forward and reverse. Ideal for applications in tight spaces. High comfort grips. LED job light.
• DF330DWE - Drill Driver.
• No load speed: 0 - 350/1,300rpm.
• Capacities: steel 10mm, wood 21mm.
• Max Torque ; S/H 14/24 Nm.
• Torque Settings: 18+Drill.
• Net Weight: 1.0 kg.
• TD090DWE - Impact Driver.
• No load speeds: 0 - 2,400rpm.
• Impacts: 0-3,000 ipm.
• Max Torque: 90 Nm
• Machine Screw: M4-M8
• Standard Bolt: M5-M12
• High Tensile Bolt:M5-M10
• Coarse thread (length) 22-90mm
• Net Weight: 0.92kg
2x BL1013 10.8v 1.3Ah Li-on Battery Packs
1x DC10Wa Battery Charger 7.2-10.8V
Attribute | Value |
---|---|
Battery Capacity | 1.3Ah |
Battery Type | Lithium-ion |
Brand | Makita |
Brushed or Brushless | Brushless |
Contents | 194550-6 - 10.8V Li-ion Battery (2x) DC10WA - 7.2V-10.8V BATTERY CHARGER DF330DWE - 10.8V 10MM LXT DRILL DRIVER TD090DWE - 10.8V 1/4" HEX LXT IMPACT DRIVER |
EAN | 0088381098151 |
ECLASS Code | 21040220 |
Includes | Drill driver Impact driver |
Item | Cordless Tool Kit |
Model Number | LCT204W |
Number of Batteries Supplied | 2 |
Number of Tools | 2 |
Power Source | Cordless |
UNSPSC Code | 27112700 |
Voltage | 10.8V |