£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
The Makita CLX228AJ twin pack combi drill and impact driver is all you need for your mobile drilling needs. The kit also includes two 2.0 Ah battery packs and a charger to make sure you can get up and running straight away. They offer brushless motors that allow for more power efficient usage and longer run times.
The kit includes
• Makita HP333DZ 12V Max CXT Combi Drill
• Makita TD110DZ 12V Max CXT Impact Driver
• Makita DC10WD 12V Mac Standard Battery Charger
• 2x Makita BL1021B 12v 2.0Ah Li-Ion Battery Pack
Features and Benefits
• Brushless motor for efficient power delivery and longevity
• LED job light for use in all kinds of environments
• Electric brake for a quick and safe shut down
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-ion |
Brand | Makita |
Brushed or Brushless | Brushless |
Contents | 2x Makita BL1021B 12v 2.0Ah Li-Ion Battery Pack Makita DC10WD 12V Mac Standard Battery Charger Makita HP333DZ 12V Max CXT Combi Drill Makita TD110DZ 12V Max CXT Impact Driver |
ECLASS Code | 21040220 |
Item | Cordless Tool Kit |
MFR Part No. | CLX228AJ |
Model Number | CLX228AJ |
Number of Batteries Supplied | 2 |
Number of Tools | 2 |
Power Source | Cordless |
UNSPSC Code | 27112700 |
Voltage | 12V |