noscriptBosch Tool Kit, Cordless, 2 Piece, 18V, 2x2.0Ah, GSB 18 V-21 + GDR 18 V-160 06019G5172 | Cromwell Tools

Bosch

Tool Kit, Cordless, 2 Piece, 18V, 2x2.0Ah, GSB 18 V-21 + GDR 18 V-160

SKU:

BCH2667428R

MPN:

06019G5172

£264.00

Ex VAT

£316.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Supplied With:
    1 x GSB 18 V-21
    1 x GDR 18 V-160
    1 x Charger AL 2820 CV
    1 x L-BOXX 136 (1 600 A00 1RR)
    2 x battery GBA 18V 2.0Ah (1 600 Z00 036)


    Features two of the most commonly used tools for the work site. Get professional performance without breaking the bank with a reliable, durable twin kit that is useful in any situation.


    Features and Benefits:
    -Sufficient performance and runtime
    -Full metal gear
    -Eectronic cell protection (ECP)
    -Designed for professional applications
    -Efficient: Fast working progress
    -Powerful: Heavy applications made easy due to high torque
    -Convenient: Easy handling due to new ergonomic design


    Specification:
    Combi Drill
    Torque, max. (hard/soft) [Nm]: 55 / 21
    No-load speed (1st gear / 2nd gear) [rpm]: 0 - 480 / 0 - 1.800
    Chuck capacity, min./max. [mm]: 1.5 / 13
    Drill spindle thread: 1/2in
    Weight excl. battery [kg]: 1.2
    Torque settings: 20+1
    Length [mm]: 192
    Height [mm]: 216.0
    Max. drilling diameter in wood [mm]: 35
    Max. drilling diameter in steel [mm]: 13
    Max. drilling diameter in masonry [mm]: 10
    Max. screw diameter [mm]: 10
    Sound pressure level: 82 dB(A)
    Sound power level: 93 dB(A). Uncertainty K= 3 dB


    Impact Driver
    No-load speed [rpm]: 0 - 2.800
    Weight excl. battery [kg]: 1.02
    Torque, max. [Nm]: 160
    Rated impact rate [bpm]: 0 - 3.600
    Length [mm]: 153.0
    Height [mm]: 234.0
    Bit holder: 1/4in internal hexagon
    Screw diameter: M 6 - M 14
    Sound pressure level: 95.5 dB(A)
    Sound power level: 106.5 dB(A). Uncertainty K= 3 dB


    Product Specification
    Attribute
    Value

    Battery Capacity

    2.0Ah

    Battery Type

    Lithium-ion

    Brand

    Bosch

    Brushed or Brushless

    Brushless

    Contents

    1x Charger AL 2820 CV 1x GDR 18 V-160 1x GSB 18 V-21 1x L-BOXX 136 (1 600 A00 1RR) 2x battery GBA 18V 2.0Ah (1 600 Z00 036)

    EAN

    3165140943161

    ECLASS Code

    21040220

    Includes

    Combi drill Impact driver

    Item

    Cordless Tool Kit

    Model Number

    GSB 18 V-21 + GDR 18 V-160

    Number of Batteries Supplied

    2

    Number of Tools

    2

    Power Source

    Cordless

    UNSPSC Code

    27112700

    Voltage

    18V