£389.00
Ex VAT
£466.80
Inc VAT
Product Details
Product Specification
Features and Benefits:
DV18DBFL2 Combi Drill
• Lightweight slide-in Li-Ion batteries.
• Only 189mm body length - ideal for confined spaces.
• Maximum torque of 70Nm (hard).
• Forward & reverse switch.
• LED spotlight illuminates work piece.
• Battery level indicator.
• Metal belt clip.
• 13mm metal chuck with ratcheting lock.
• Spindle lock.
• Soft grip handle.
WH18DBFL2 Impact Driver
• 126mm body length.
• Maximum torque of 172Nm (hard).
• M5-M16 Bolt Capacity
• LED spotlight illuminates workpiece.
• Forward & reverse switch.
• Metal belt clip Forward & reverse switch.
Attribute | Value |
---|---|
Battery Capacity | 3.0Ah |
Battery Type | Lithium-ion |
Brand | Hikoki |
Contents | 2 x 3.0Ah Li-Ion Batteries Carry Case Charger DV18DBFL2 Combi Drill WH18DBFL2 Impact Driver |
EAN | 4966376315307 |
ECLASS Code | 21040220 |
Item | Cordless Tool Kit |
MFR Part No. | KC18DBFL2/JCZ |
Model Number | KC18DBFL2 |
Number of Batteries Supplied | 2 |
Number of Tools | 2 |
Power Source | Cordless |
UNSPSC Code | 27112700 |
Voltage | 18V |