£477.00
Ex VAT
£572.40
Inc VAT
Product Details
Product Specification
DCK229P2T-GB 18V XR Brushless Combi Drill and SDS+ Drill with 2x 5.0Ah Li-Ion Batteries
The DeWalt 18V XR Brushless Twin pack includes a DCD996 18V cordless combi drill and DCH273 SDS plus drill
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
Contents | 2 x 5Ah XR Li-ion batteries DCD996 Combi Drill, DCH273 SDS plus drill Multi-voltage charger TSTAK Kit Box. |
EAN | 5035048647509 |
ECLASS Code | 21040220 |
Item | Cordless Tool Kit |
MFR Part No. | DCK229P2T-GB |
Model Number | DCK229P2T-GB |
Number of Batteries Supplied | 2 |
Number of Tools | 2 |
Power Source | Cordless |
UNSPSC Code | 27112700 |
Voltage | 18V |