£349.00
Ex VAT
£418.80
Inc VAT
Product Details
Product Specification
This twin kits comes complete with models DHP482 18V LXT Combi Drill and DTD152, as well as 2x 5.0Ah Lithium-Ion batteries.
DHP482 Features and Benefits:
•Compact and precise power tool for the professional or DIY enthusiast
•Features an all-metal gear construction for extra high transmission durability as well as an electric brake and variable speed control trigger
•Ergonomic soft grip handle and lightweight design enhances user comfort
•Twin LED job light improves visibility of the task at hand
DTD152 18V Impact Driver Features and Benefits:
•Developed for applications such as tightening of self-drilling screws or light duty machine screws
•Supplied in a Makpac type 3 connector
•Electric brake, variable speed control trigger and forward/reverse rotation aid versatility of the tool
•Twin LED job light improves visibility of the task at hand
•Ergonomically designed soft grip handle aids user comfort
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Brand | Makita |
Contents | 1x DC18RC Charger 1x DHP482 LXT Combi Drill 1x DTD152 LXT Impact Driver 1x Makpac Type 3 Case 2x 5.0Ah Batteries |
ECLASS Code | 21040220 |
Item | Cordless Tool Kit |
MFR Part No. | DLX2131TJ |
Model Number | DLX2131TJ |
Number of Batteries Supplied | 2 |
Number of Tools | 2 |
Power Source | Cordless |
UNSPSC Code | 27112700 |
Voltage | 18V |