£347.00
Ex VAT
£416.40
Inc VAT
Product Details
Product Specification
This Makita DHP484 LXT Brushless Combi Drill and DTD153 LXT Brushless Impact Driver kit combines efficiency, durability, and versatility for professional-grade performance. This compact toolkit delivers precision, power, and longevity with brushless motors, ensuring less heat buildup and extended tool life. Ideal for a range of applications, from woodworking to masonry, it offers maximum protection against environmental conditions and features user-friendly designs for enhanced comfort and control.
Features and Benefits
• Brushless motors provide efficient power with less heat buildup
• The compact tool designs offer easy handling in tight spaces (drill: 182mm, driver: 126mm length)
• Led job light illuminates work areas
• Electric brake improves safety and control
• Soft grip provides comfortable operation with reduced vibration
• Extreme protection technology (XPT) guards against dust, debris, and liquids
• Battery protection system ensures longevity and performance
• One-touch sliding chuck simplifies bit changes
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Brand | Makita |
Brushed or Brushless | Brushless |
Contents | 2x BL1850 5.0 Ah Batteries DC18RC Quick Charger DHP484 Combi Drill DTD153 Impact Driver Makpac Connector Case Type 3 |
EAN | 0883818278430 |
ECLASS Code | 21040220 |
Includes | Combi drill Impact driver |
Item | Cordless Tool Kit |
MFR Part No. | DLX2180TJ |
Model Number | DLX2180 |
Number of Batteries Supplied | 2 |
Number of Tools | 2 |
Power Source | Cordless |
UNSPSC Code | 27112700 |
Voltage | 18V |