£449.00
Ex VAT
£538.80
Inc VAT
Product Details
Product Specification
HiKOKI 18V Combi Drill with Brushless Motor DV18DBFL2.
• Lightweight slide-in Li-Ion batteries.
• Only 189mm body length - ideal for confined spaces.
• Forward & reverse switch.
• LED spotlight illuminates workpiece.
• Battery level indicator.
• Metal belt clip
• 13mm metal Keyless chuck with ratcheting lock.
• Spindle lock.
• Soft grip handle.
Tool Specifications:
• No Load Speed: 0-400/1,800 rpm.
• Impact Rate: 0-6,000/27,000
• Max. Capacity Brick: 16mm.
• Max. Capacity Mild Steel:13mm.
• Max. Capacity Soft Wood: 50mm
• Maximum Torque: 70Nm (hard).
• Charge Time: 90 Mins.
• Weight: 1.7 Kg.
HiKOKI 18v Impact Driver with Brushless Motor WH18DBFL2.
• 126mm body length
• LED spotlight illuminates workpiece
• Metal belt clip
• Forward & reverse switch
Tool Specifications:
• No-load Speed: 0-3100 rpm.
• Max Torque: 172Nm (hard).
• Capacity(Bolt): M5-M16.
• Capacity(HT Bolt): M5-M12.
• Overall Length: 126mm.
• Weight: 1.6kg.
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Brand | Hikoki |
Contents | 1 x DV18DBFL2 Combi Drill 1 x WH18DBFL2 Impact Driver 2 x BSL1850 5.0Ah Li-Ion Batteries Carrying Case UC18YFSL Charger Driver Bit |
EAN | 4966376315291 |
ECLASS Code | 21040220 |
Item | Cordless Tool Kit |
MFR Part No. | KC18DBFL2/JAZ |
Model Number | KC18DBFL2JAZ |
Number of Batteries Supplied | 2 |
Number of Tools | 2 |
Power Source | Cordless |
UNSPSC Code | 27112700 |
Voltage | 18V |