£457.00
Ex VAT
£548.40
Inc VAT
Product Details
Product Specification
DV18DSDL Features:
• Extremely high maximum torque of 92Nm.
• Lightweight slide-in Li-Ion batteries.
• Compatible with the range of Hikoki and Hitachi 18V slide Li-Ion batteries from 1.5Ah to 6.0Ah.
• 2 speed gearbox to suit most applications.
• Raised body mouldings for extra protection against dust and dirt.
• Slimline soft grip handle.
• Forward & reverse switch.
• White LED spotlight illuminates work piece.
• Battery level indicator.
• 13mm metal Jacobs chuck with ratcheting lock.
• Spindle lock.
• Metal belt clip can be fitted for right- or left-handed use.
WH18DSAL Features:
• Only 166mm body length.
• Slimline soft grip handle.
• Maximum tightening torque of 145Nm.
• Forward & reverse switch.
• LED spotlight illuminates work piece.
• ¼" hex bit holder.
• Belt hook can be fitted to left or right side.
Specification
DV18DSDL:
• Maximum torque: 92Nm.
• No-load speed: High: 0-1800/min, Low: 0-400/min.
• Impact rate: High: 0-27000/min, Low: 0-6000/min.
• Chuck capacity: 13mm
• Capacity: Wood: 65mm, Metal :13mm, Brick: 16mm.
• Length: 235mm.
• Weight: 2.2kg.
WH18DSAL:
• Maximum torque: 145Nm.
• No-load speed: 0-2600/min.
• Capacity: Bolt: M6-M14.
• Charge time: 60 Minutes.
• Drive: 6.35mm (1/4") Hex
• Length: 166mm.
• Weight: 1.7kg.
The Hikoki KC18DKL/JBZ is a professional cordless twin pack featuring combi drill and impact driver with 5.0Ah batteries. The 5.0Ah batteries will provide double the run time of 3Ah batteries thanks to technological advancements, they also have the multiplex protection system to enhance battery life and are the same size and weight as previous 3.0Ah and 4.0Ah batteries. The charge time for the 5Ah batteries is 75 minutes.
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Brand | Hikoki |
Contents | 2 x BSL1850 - 18V 5.0Ah Batteries. Carrying Case Driver Bit Side Handle for Combi Drill UC18YFSL Charger. |
EAN | 4966376315581 |
ECLASS Code | 21040220 |
Item | Cordless Tool Kit |
MFR Part No. | KC18DKL/JBZ |
Model Number | KC18DKL |
Number of Batteries Supplied | 2 |
Number of Tools | 2 |
Power Source | Cordless |
UNSPSC Code | 27112700 |
Voltage | 18V |