£899.00
Ex VAT
£1078.80
Inc VAT
Product Details
Product Specification
This combi kit comes complete with an DCH333 SDS plus rotary hammer and DCD996 combi drill, as well as 2x 9.0Ah batteries, a DCB118 charger and a Toughsystem case.
DCH333 SDS+ Rotary Hammer Features and Benefits:
•Rotation stop mode allows for light chiselling in plaster, tiles and render and the impact stop mode allows for rotary only drilling in wood and metal
•Brushless motor with high capacity XR FLEXVOLT 9.0Ah 18V/54V Lithium-ion battery platform for excellent runtime and low maintenance
•Improved visibility thanks to bright white LED with delay feature
•Compact, lightweight and ergonomic design improves versatility whilst enhancing wearer comfort
DCD996 Combi Drill Features and Benefits:
•All metal nitro-carburized chuck prolongs life as it is stronger and rust resistant
•Carbide inserts improve bit gripping strength and 3 speed gearbox allows for a greater range of applications
•Bright LED gives a range from 2.6 to a massive 60 lumens
DCH333 Specification:
•No Load Speed: 0 - 1000rpm
•Max. Drilling Capacity Concrete: 30mm
•Hand/Arm Vibration - drilling into Concrete: 7.5m/s2
•Blows Per Minute: 0 - 4480bpm
•Impact Energy: 3.5J
DCD996 Specification:
•Max Torque (Hard/Soft): 95/66Nm
•Power Output: 830W
•No Load Speed: 0-500/1500/2250rpm
•Beats per Minute: 0-8600/25500/38250bpm
•Chuck Capacity: 1.5-13mm
•Max. Drilling Capacity (Wood/Metal/Masonry): 55/15/13mm
•Length: 213mm, Height: 208mm, Width: 70mm
•Sound Pressure: 97dB(A)
•Sound Pressure Uncertainty: 3dB(A)
•Sound Power: 108dB(A)
•Sound Power Uncertainty: 3dB(A)
•Hand/Arm Vibration - Drilling into metal: 2.5m/s
•Uncertainty K 1/K 2/K 3 (Vibration): 1.5/3.9/1.5m/s
•Hand/Arm Vibration - Hammer drilling into concrete: 15m/s
•Hand/Arm Vibration - Screw driving without impact: 2.5m/s
•Weight (without battery): 1.6kg
Attribute | Value |
---|---|
Battery Capacity | 9.0Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Contents | 2x 9.0Ah Batteries DCB118 Charger DCD996 Combi Drill DCH333 SDS Plus Rotary Hammer Toughsystem Case |
ECLASS Code | 21040220 |
Includes | 2x Flexvolt 9.0Ah Batteries DCB118 Charger DCD996 Hammer Drill DCH333 SDS+ Rotary Hammer Toughsystem Case |
Item | Cordless Tool Kit |
MFR Part No. | DCK2033X2-GB |
Model Number | DCK2033X2 |
Number of Batteries Supplied | 2 |
Number of Tools | 2 |
Power Source | Cordless |
UNSPSC Code | 27112700 |
Voltage | 54V |