£214.00
Ex VAT
£256.80
Inc VAT
Product Details
Product Specification
KC10DFL2 is a 2 piece kit which includes WH10DFL2 impact driver and DS10DFL2 drill with 2 x 1.5AH batteries. The kit is supplied in a clip-lock tough plastic case.
Features and Benefits
• Lightweight for easy handling
• Compact design to fit into smaller spaces
• Automatic LED spotlight trigger for enhanced visibility
• 40-minute quick charger for less downtime
Attribute | Value |
---|---|
Battery Capacity | 1.5Ah |
Battery Type | Lithium-ion |
Brand | Hikoki |
Contents | 1 x Case 1 x Charger 1 x DS10DFL2 Drill 1 x Flashlight 1 x WH10DFL2 Impact Driver |
EAN | 4966376315154 |
ECLASS Code | 21040220 |
Item | Cordless Tool Kit |
MFR Part No. | KC10DFL2/JPZ |
Model Number | KC10DFL2 |
Number of Batteries Supplied | 2 |
Number of Tools | 3 |
Power Source | Cordless |
UNSPSC Code | 27112700 |
Voltage | 10.8V |