£819.00
Ex VAT
£982.80
Inc VAT
Product Details
Product Specification
Six piece cordless tool kit comprising an angle grinder, compact reciprocating saw, circular saw, impact driver, combi drill and LED area light.
To keep the tools running throughout the day the kit includes three 5.0ah batteries and an XR Multivoltage battery charger, and two Toughsystem carry cases are provided to store and transport everything.
Features and Benefits
• Angle grinder for cutting & grinding various construction materials
• Compact reciprocating saw for cutting wood, metal and other common materials
• Circular saw for straight cuts in wood and wood based materials
• Impact Driver for high torque fastening and unfastening applications
• Combi Drill for screwdriving and drilling into wood, metal and masonry
• Handheld or freestanding LED worklight for illuminating dark workspaces
• Three 5.0ah batteries and XR Multivoltage Battery Charger
• Two Toughsystem Carry Cases for transport and storage
Contents
• DCG405 18v XR 125mm Small Angle Grinder
• DCS367 18v XR Compact Reciprocating Saw
• DCS570 18v XR 184mm Circular Saw
• DCF887 18v XR 3 Speed Impact Driver
• DCD796 18v XR Compact Hammer Drill Driver
• DCL050 18v XR Handheld LED Area Light
• Toughsystem DS300 Carry Cases (x2)
• DCB184 18v XR 5.0Ah Batteries (x3)
• DCB115 XR MultiVoltage Charger
Specifications
DCG405 18V XR 125mm Small Angle Grinder
• No Load Speed: 9000 rpm.
• Max. Disc Diameter: 125 mm.
• Spindle Thread: M14.
• Weight: 2.5kg.
DCS367 18V XR Compact Reciprocating Saw
• No Load Speed: 0-2,900/Min.
• Stroke Length: 28.6mm.
• Capacity: Wood: 300mm, Steel Sections & Pipes: 100mm, PVC: 160mm.
•Length: 363mm.
• Height: 203mm.
• Weight: 2.3kg.
DCS570 18V XR 184mm Circular Saw
• No Load Speed 5500 rpm.
• Blade Diameter 184 mm.
• Blade Bore 16 mm.
• Bevel Capacity 57°.
• Max. Depth of Cut at 90º 64 mm
• Weight 3.6 kg.
• Length 355 mm.
• Height 245 mm.
DCF887 18V XR 3-Speed Impact Driver
• Max Torque 205 Nm.
• Power Output 400 Watt
• No Load Speed 0-1000, 0-2800, 0-3250 rpm
• Impacts per Minute 0 - 3800 ipm.
• Bit Holder 6.35mm (1/4in)
• Weight 0.94 kg.
• Length 134 mm.
• Height 195 mm.
DCD796 18V XR Compact Hammer Drill Driver
• Max Torque (Hard) 70 Nm.
• Max Torque (Soft) 27 Nm.
• Power Output 460 Watt.
• No Load Speed 0-550/2000 rpm.
• Beats per Minute 0-9350/34000 bpm.
• Chuck Capacity 1.5-13 mm.
• Max. Drilling Capacity [Wood] 40 mm.
• Max. Drilling Capacity [Metal] 13 mm.
• Max. Drilling Capacity [Masonry] 13 mm.
• Weight 1.8 kg
• Length 190 mm
• Height 203 mm
• Width 67 mm
DCL050 18V XR Handheld LED Area Light
• Battery chemistry XR Li-Ion
• Voltage 18 V.
• Bulb Type LED.
• Height 345 mm.
• Length 95 mm.
• Weight (incl. battery) 0.8 g.
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Contents | 1 x DCB115 XR Multi-Voltage Charger 1 x DCD796 18V XR Compact Hammer Drill Driver 1 x DCF887 18V XR 3-Speed Impact Driver 1 x DCG405 18V XR 125mm Small Angle Grinder 1 x DCL050 18V XR Handheld LED Area Light 1 x DCS367 18V XR Compact Reciprocating Saw 1 x DCS570 18V XR 184mm Circular Saw 2 x 1-70-322 TOUGHSYSTEM DS300 3 x DCB184 18V XR 5.0Ah Batteries |
ECLASS Code | 21040220 |
Includes | Angle Grinder Circular Saw Hammer Drill Impact Driver LED Area Light Reciprocating Saw |
Item | Cordless Tool Kit |
MFR Part No. | DCK623P3-GB |
Model Number | DCK623P3-GB |
Number of Batteries Supplied | 3 |
Number of Tools | 6 |
Power Source | Cordless |
UNSPSC Code | 27112700 |
Voltage | 18V |