SKU:
EVL2667745H
MPN:
004-0001
£64.49
Ex VAT
£77.39
Inc VAT
Product Details
Product Specification
Circular saw track ideal for cutting 4 ft sheet materials. Compatible with most circular saws with a track compatible base. Track made from a strong and sturdy 6063 T5 Aluminium Alloy.
Features and Benefits
• Achieve straight line cutting hassle free
• Supplied in 2 pieces of 700mm track with connectors and storage bag for easy transportation
• Low friction glide strips ensures the circular glides smoothly over the track
• Specially designed clamps included to fix track to the work-piece easily
Attribute | Value |
---|---|
Brand | Evolution Power Tools |
EAN | 0849713074522 |
For Use With | Evolution R185CCSX Evolution R185CCSX+ |
MFR Part No. | 004-0001 |
Size | 1400mm |
Type | Circular Saw Track |
UNSPSC Code | 27112800 |