SKU:
EVL2667750L
MPN:
004-0010
£72.49
Ex VAT
£86.99
Inc VAT
Product Details
Product Specification
The Evolution Saw Track is perfect for making long, accurate cuts in sheet materials, doors, window frames and worktops. The track sections are joined together to create a longer track that is lightweight and sturdy. The track attaches to the workpiece via the end clamps (provided) and the integrated splinter guard prevents tear out.
The track comes in a carry bag for easy transport and also provides protection from damage around the workplace. The track is designed to fit the Evolution R185CCSX and the R185CCSX+ saws, but is also compatible with many other brands of plunge/track saw.
Features and Benefits
• Achieve straight line cutting hassle free
• Supplied in 2 pieces of 1400mm track with connectors and storage bag for easy transportation
• Low friction glide strips ensures the circular glides smoothly over the track
• Specially designed clamps included to fix track to the work-piece easily
Attribute | Value |
---|---|
Brand | Evolution Power Tools |
EAN | 0849713081476 |
For Use With | Evolution R185CCSX Evolution R185CCSX+ |
MFR Part No. | 004-0010 |
Size | 2800mm |
Type | Circular Saw Track |
UNSPSC Code | 27112800 |