SKU:
EVL2660527H
MPN:
052-0500
£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Additional accessory pack for the R255 Mitre Saw. The accessory pack allows you to use your mitre saw quicker and more efficiently then before. Includes a front clamp for additional accuracy and a quick release top clamp for faster adjustments. A dust bag for a cleaner working environment is included as well as a dust port adaptor (36 mm) for attaching a vacuum hose.
Features and Benefits
• Front clamp for additional accuracy
• Quick release top clamp for faster adjustments
• Dust bag for a cleaner working environment
• Dust port adaptor for attaching a vacuum hose
• Front clamp
• Dust bag
• Dust port adaptor (36 mm)
Attribute | Value |
---|---|
Brand | Evolution Power Tools |
EAN | 0849713081896 |
For Use With | Evolution Mitre Saw R255SMS Evolution Mitre Saw R255SMS-DB |
MFR Part No. | 052-0500 |
Size | 255mm |
Type | Accessory Pack |
UNSPSC Code | 27112800 |