£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
SDS-plus shank for drill chuck
• Chuck adaptor Thread size: 1/2in - 20 UNF
• Product Dimensions: 129 x 72 x 15 mm
• Item Weight: 82g
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140012584 |
Includes | Screw |
MFR Part No. | 1 617 000 132 |
Size | SDS-plus - 1/2in - 20 |
UNSPSC Code | 27112800 |