£157.00
Ex VAT
£188.40
Inc VAT
9 Variations Available
Product Details
Product Specification
These Metric Universal Long Sockets Sets, made from premium CR-MO steel, are engineered to deliver exceptional performance and durability in high-torque applications. Each set features deep sockets designed to reach and grip fasteners securely, ensuring reliable performance under demanding conditions. The 6-point design enhances grip and reduces slippage, while the sturdy construction guarantees longevity. Available in various drive sizes and configurations, these socket sets are ideal for a range of applications, from automotive repairs to heavy-duty industrial tasks.
Features and Benefits
• High-quality CR-MO steel ensures impact-grade toughness and long-lasting durability
• Deep socket design provides extended reach and enhanced grip for difficult-to-access fasteners
• 6-point configuration improves contact with fasteners, reducing slippage and increasing torque
• Comes with a plastic case for easy storage and portability
• Designed to withstand high-torque conditions without failure
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
EAN | 6630231264250 |
For Use With | Impact Wrenches |
Includes | impact socket set with sockets ranging from 10mm - 27mm. |
MFR Part No. | SK4M14LN |
Number of Pieces | 14 |
Size | 1/2'' |
Type | Long Sockets |
UNSPSC Code | 27112800 |