£47.79
Ex VAT
£57.35
Inc VAT
Product Details
Product Specification
The Ingersoll Rand SK2C10N 1/4" Drive Socket Set features high-quality hexagonal impact wrench bits that offer exceptional impact resistance in high torque situations. This set includes SAE sockets in sizes 3/16", 1/4", 3/8", 1/2", and 9/16", as well as metric sockets in sizes 4 mm, 6 mm, 9 mm, 12 mm, and 14 mm. The sockets are designed with standard insert depth and a 1/4" square drive size. The Ingersoll Rand SK2C10N 1/4" Drive Socket Set comes in a durable plastic case for convenient storage and transport, providing a reliable solution for everyday screw tightening and loosening tasks.
Features and Benefits
• 1/4" 10 piece metric and imperial, impact socket set with sockets ranging from 3/16" - 9/16" & 4mm - 14mm
• Sockets made from chrome molybdenum (Cr-Mo), which ensures durability and quality
• Socket sizes are laser-etched and roller-stamped on each socket, making them easily identifiable
Typical Applications
• Designed for car and automobile applications
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
EAN | 6630231269996 |
For Use With | Impact Wrenches |
Includes | 1/4" 10 piece metric and imperial, impact socket set with sockets ranging from 3/16" - 9/16" & 4mm - 14mm |
Material | chrome molybdenum |
MFR Part No. | SK2C10N |
Number of Pieces | 10 |
Type | Impact Socket Set |
UNSPSC Code | 27112800 |