£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
11203 5/8-Inch Diameter by 3/8-Inch Wide Contact Arm Assembly, Rubber Wheel with 1/2-Inch Wide Platen for 1/2-Inch Wide by 18-Inch Length Belts, Silver.
Grind over contact wheel of platen
Superior belt tracking
For use on metal, plastic, fiberglass, composites, rubber, glass and stone
Industrial-rated for tough production performance
Product Description
11203 Model Code: AA (part# 11203) This item features: -Standard on models 40335 and 40500. -Unique offset design. -Strap polishing is easy with this arm. -Standard on models 40320 and 40330. -6 3/4'' workable reach. -Applications: Grinding, Sanding. -Brand Name: Dynafile . -Quantity: 1. -Type: Contact Arm. -Price is for 1 Each. Model Code Model Description AABelt Length:18 in, Belt Width:1/2 in, Includes:Contact Wheel Assembly, Platen Pad 11025, Wheel Diam:5/8 in, Wheel Material:Rubber, Wheel Width:3/8 in ABBelt Length:18 in, Belt Width:1/8 in, 1/4 in, 5/16 in, 1/2 in, Includes:Contact Wheel Assembly, Wheel Diam:1 in, Wheel Material:Radiused Rubber, Wheel Width:3/8 in ACBelt Length:18 in, Belt Width:5/8 in, 3/4 in, Includes:Contact Wheel Assembly, Platen Pad 11109, Wheel Diam:3/4 in, Wheel Material:Rubber, Wheel Width:5/8 in ADBelt Length:24 in, Belt Width:1/2 in, Includes:Contact Wheel Assembly, Platen Pad 11025, Wheel Diam:5/8 in, Wheel Material:Rubber, Wheel Width:3/8 in
Attribute | Value |
---|---|
Brand | Dynabrade |
EAN | 0616026112032 |
MFR Part No. | 11203 |
Type | Contact Arm |
UNSPSC Code | 27112800 |