£68.49
Ex VAT
£82.19
Inc VAT
Product Details
Product Specification
11204 1-Inch Diameter by 3/8-Inch Wide Contact Arm Ass'y, Radiused Rubber Wheel for 1/4-Inch Wide or 1/2-Inch Wide by 18-Inch Length Belts, Silver.
Unique offset design allows for easy strap polishing
Superior belt tracking
For use on metal, plastic, fiberglass, composites, rubber, glass and stone
Industrial-rated for tough production performance
Product Description
415-11204 Features: -Standard on models 40335 and 40500. -Unique offset design. -Strap polishing is easy with this arm. -Standard on models 40320 and 40330. Generic Dimensions: -6 3/4'' workable reach. Dimensions: Overall Product Weight: -0.15 Pounds.
From the Manufacturer
The Dynabrade Difference: Dedicated to exceeding the expectations of customers, through the innovative design of the highest quality abrasive power tools. MADE IN USA proudly displayed on every pneumatic tool package. Top research and development team dedicated to innovation and improvement. Comprehensive in-house staff of industrial engineers. Unmatched customer service department offering personal, professional service. Global sales team of abrasive power tool EXPERTS, dedicated to providing solutions. Complete service and repair program handled by trained pneumatic tool technicians. Unmatched marketing support includes highest-quality product catalog and sales literature, plus interactive company website. Expansive nationwide tradeshow schedule puts our product in customer's hands. We build LASTING RELATIONSHIPS with our business partners.
Attribute | Value |
---|---|
Brand | Dynabrade |
EAN | 0616026112049 |
For Use With | DF2 |
MFR Part No. | 11204 |
Type | Contact Arm |
UNSPSC Code | 27112800 |