noscriptBosch 1603340031, M14 Quick Locking Nut, 114 x 86 x 22mm, SDS 1603340031 | Cromwell Tools

Bosch

1603340031, M14 Quick Locking Nut, 114 x 86 x 22mm, SDS

SKU:

BCH2801404D

MPN:

1603340031

£30.79

Ex VAT

£36.95

Inc VAT

IN STOCK (9)

    Product Details

    The SDS-clic quick clamping flange is designed for use with Bosch Concrete Grinders, and fully compatible with all M14 thread angle grinders.


    Features and Benefits
    • Quick change
    • Hand operated
    • For M14 spindle thread


    Notes
    Item Weight: 141 g
    Product Dimensions: 11.4 x 8.6 x 2.2 cm


    Product Specification
    Attribute
    Value

    Brand

    Bosch

    EAN

    3165140033206

    MFR Part No.

    1603340031

    UNSPSC Code

    27112800