£8.49
Ex VAT
£10.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Ultra-durable, reliable spare collets, designed for use with Angle drills.
Notes:
• Sizes:
• 2392 - 3.2mm
• 2402 - 3.3mm
• 2552 - 4.8mm
Attribute | Value |
---|---|
Brand | Desoutter |
For Use With | Pnumatic |
Includes | Single Spare Collet |
Material | Stainless Steel |
MFR Part No. | 2552 |
Size | 4.8mm |
Type | Collet |
UNSPSC Code | 27112800 |