£13.71
Ex VAT
£16.45
Inc VAT
Product Details
Product Specification
Tungsten Carbide Woodrazor Planer Blades 2x 82mm 2608635350
These high quality planing blades from Bosch have been manufactured from tungsten carbide steel, and are designed for use with 82mm planers of many brands including AEG, Black & Decker, Bosch, Hitachi, Makita, Metabo & Skil. Primarily for use with the Bosch Woodrazor system.
FEATURES
Manufactured from tungsten carbide
Designed for use with Bosch Woodrazor System
SPECIFICATION
Sharp
Straight
TC
HE 40
40°
Dimensions: 82 x 5.5mm
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140200639 |
For Use With | Bosch Woodrazor system |
MFR Part No. | 2608635350 |
Number of Pieces | 2 |
Type | Blade |
UNSPSC Code | 27112800 |