£84.49
Ex VAT
£101.39
Inc VAT
Product Details
Product Specification
The DXS2 3/8in. and 1/2in. Drive Standard Anvil is a vital accessory designed for use with the Ingersoll Rand® DXS2 2236 Series Air Impact Wrenches. It enhances versatility and compatibility, crucial for automotive professionals in passenger vehicle repair and tyre service.
Features and Benefits
• Supports both 3/8in. and 1/2in. drives, offering flexibility to accommodate various socket sizes and applications without needing multiple tools
• Ensures a secure and stable connection between the impact wrench and sockets, minimising slippage and ensuring efficient torque transfer
• Compatible with the Ingersoll Rand DXS2 2236 Series Air Impact Wrenches, facilitating seamless integration into automotive repair and tyre service tasks
Typical Applications
• Facilitates quick and efficient removal and installation of lug nuts during tyre changes
• Helps in fastening and loosening bolts and nuts on brake components
• Useful for tasks such as assembly and disassembly of engine components that require varying socket sizes
• Assists in handling nuts and bolts in suspension system repairs
• Used in MRO (Maintenance, Repair, and Operations) tasks for equipment and machinery where different fastener sizes are encountered
• Speeds up assembly processes by allowing quick changes between different socket sizes without needing multiple tools
• Useful for tasks such as furniture assembly, equipment repairs, and general household maintenance where fasteners of different sizes are involved
• Enables efficient and quick fastening and loosening of nuts and bolts in construction equipment and machinery
• Assists in maintenance tasks for heavy machinery where varying socket sizes are required
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
EAN | 6630231716230 |
For Use With | DXS2 2236 Series Air Impact Wrench |
Includes | 3/8" & 1/2" Drive Standard Anvil |
MFR Part No. | AK32H |
Number of Pieces | 2 |
Size | 3/8" and 1/2" |
Type | Standard Anvil |
UNSPSC Code | 27112800 |