noscriptIngersoll-Rand 7in. Steel Needle Set, 1/8in. Dia, For Needle Scaler (ST-19) NS11-122-19 | Cromwell Tools

Ingersoll-Rand

7in. Steel Needle Set, 1/8in. Dia, For Needle Scaler (ST-19)

SKU:

ING2709750K

MPN:

NS11-122-19

£41.49

Ex VAT

£49.79

Inc VAT

OUT OF STOCK


    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    This set of nineteen original spare needles for Ingersoll Rand® needle scalers ensures compatibility and reliability. These needles restore your needle scaler's efficiency, for high-quality surface preparation.


    Features and Benefits
    • Upgrade your Ingersoll Rand® tools with these genuine replacement needles for superior operation and longevity
    • As original spare parts, these needles ensure a perfect fit with your Ingersoll Rand needle scalers
    • Designed for heavy-duty use, they're ideal for removing rust, paint, and coatings from metal surfaces, making them essential in automotive, construction, and metalworking industries
    • Maintains the high standards of your tools, ensuring efficient and effective surface preparation with minimal downtime
    • Guaranteed durability and reliable performance, delivering consistent, high-quality results


    Typical Applications
    • Perfect for removing rust from metal surfaces, restoring them to a clean, smooth finish
    • Efficiently strips away old paint, varnish, and other coatings from various surfaces, preparing them for refinishing
    • Ideal for preparing metal surfaces before welding, ensuring a clean and debris-free area for stronger welds
    • Useful in cleaning concrete surfaces by removing debris, old coatings, and other contaminants
    • Effective in removing corrosion from metal structures, extending their lifespan and maintaining their integrity
    • Excellent for cleaning up welds, removing slag, spatter, and other welding residues for a polished finish
    • Essential in automotive repair and restoration for cleaning and preparing metal parts, frames, and bodywork
    • Used in maintaining ships and marine structures by removing barnacles, rust, and old paint from metal surfaces
    • Vital for construction sites to clean and prepare metal frameworks, beams, and other structures
    • Invaluable in metalworking shops for preparing and cleaning metal pieces before machining, painting, or assembling


    Product Specification
    Attribute
    Value

    Brand

    Ingersoll-Rand

    EAN

    6630230338150

    For Use With

    Ingersoll Rand® needle scalers

    MFR Part No.

    NS11-122-19

    Number of Pieces

    19

    Size

    7 inches

    Type

    Needle spares

    UNSPSC Code

    27112800