£37.49
Ex VAT
£44.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Upgrade your tool performance with the IMPACTO® Anti-Vibration Tool Grip Wrap Kit - a must-have for professionals who prioritise control and comfort. This kit absorbs and dissipates shock and vibrations to diminish the impact of power tools on your hands. Comprising a Visco-elastic polymer sheet and self-adhesive silicone rubber tape, this kit reduces fatigue during prolonged tasks and provides a soft, anti-slip grip surface to enhance overall tool control.
Features and Benefits
• One kit will wrap several hand tools for an economic purchase
• Improves operator comfort during tool use
• Prevents tool-induced fatigue
Contents
• 1x 13in. x 5in. sheet of waffle Visco-elastic polymer (colour may vary)
• 2x of rolls self-adhesive silicone rubber tape
Typical Applications
• Construction
• Woodworking
• Manufacturing
Attribute | Value |
---|---|
Brand | Impacto Protective Products Inc |
EAN | 6281670374194 |
For Use With | Open or Close Tool Handles |
Material | Silicone Rubber Tape |
MFR Part No. | 9065 |
Size | 13in. x 5in. x 3/16in. |
Type | Tool Grip Wrap |
UNSPSC Code | 27112800 |