£88.99
Ex VAT
£106.79
Inc VAT
Product Details
Product Specification
The DXS2 1/2" Drive 2" Extended 3/4" Standard Anvil (ST-2) is designed for use with the Ingersoll Rand DXS2 2236 Series Air Impact Wrenches, enhancing versatility and reach for various applications.
Features and Benefits
• Extends reach by 2 inches for increased accessibility
• Standard 3/4" anvil size ensures compatibility
• Designed for durability and reliability in automotive applications
Typical Applications
• Ideal for passenger vehicle repairs
• Used in tire services for efficient fastening and loosening tasks
• Enhances versatility of DXS2 2236 Series Air Impact Wrenches in automotive workshops
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
EAN | 6630231711426 |
For Use With | DXS2 2236 Series Air Impact Wrenches |
Includes | Standard 3/4" anvil x2 |
MFR Part No. | AK42H |
Number of Pieces | 2 |
Size | 3/4" |
Type | Anvil |
UNSPSC Code | 27112800 |