£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
The DXS2 3/4" Drive Standard and 6" Extended Anvil (ST-2) is designed for use with the Ingersoll Rand DXS2 2236 Series Air Impact Wrenches. It is ideal for heavy equipment, truck repair, and tyre service, providing enhanced performance and versatility.
Features and Benefits
• Compatible with Ingersoll Rand DXS2 2236 Series Air Impact Wrenches
• Available in both standard and 6" extended anvil versions
• Built for durability and high performance in demanding applications
• Enhances the capability and reach of air impact wrenches
Typical Applications
• Heavy equipment maintenance
• Truck repair
• Tyre service
• Industrial and automotive repair tasks requiring extended reach and high torque
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
EAN | 6630231707634 |
For Use With | DXS2 2236 Series Air Impact Wrenches |
Includes | 3/4" Drive Standard and 6" Extended Anvil |
MFR Part No. | EAK62H |
Number of Pieces | 2 |
Type | 3/4" Drive Standard and 6" Extended Anvil |
UNSPSC Code | 27112800 |