£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
Product Documents
Deflects the tool exhaust away from the immediate work area and helps to reduce sound levels.
Features and Benefits
• Suitable for Kobe air tools.
• Thread size 1/4" NPT.
• Overall length 80cm.
• Inside head diameter 25mm.
• Suitable for Kobe Air Tool models: DP2210, DPR1810, DP513, DPR813, DAR1510, DS4510L, SH120, SP1825K, GD2206L, GD22LK, FPD500, FPD375 & X-GD16.
Attribute | Value |
---|---|
Brand | Kobe Red Line |
For Use With | Kobe Air Tool models: DP2210, DPR1810, DP513, DPR813, DAR1510, DS4510L, SH120, SP1825K, GD2206L, GD22LK, FPD500, FPD375 & X-GD16. |
Includes | 80cm Exhaust Hose |
Material | Plastic |
MFR Part No. | EH-512 |
Type | Exhaust Hose |
UNSPSC Code | 27112800 |