SKU:
BCH2805809B
MPN:
1600A00F5H
£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
GFA 12-B FlexiClick 3-Jaw Chuck Attachment for GSR 12V-15 FC -1 600 A00 FSH
• 10-mm Auto-Lock drill chuck
• Compatible with GSR 12V-15 FC (0 601 9F6 ...)
• "One-Click" interface ensures a tight fix to the machine at a glance
• High flexibility - The GFA 12-B drill chuck adapter expands the application range of the HEX cordless screwdriver in drilling applications
• Compact design - Short construction (178 mm with GSR 12V-15 FC) enables precise use
• Chuck capacity, min./max. 1mm to 10mm
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140847636 |
MFR Part No. | 1600A00F5H |
Size | 46MM |
UNSPSC Code | 27112800 |